Zoro Homepage

Legend Plate, Rectangular, Black

  • Mfr # M22S-ST-D11

  • Zoro # G6114175


product price: $5.19
/ea

Key Features

Material
Polyester
Height
1.97 in
Width
1.3 in
Legend/Background Color
Black
Operator Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22S-ST-D11
Zoro #
G6114175
UPC #
786685900070
Country of Origin
Germany

Dimensions

Height
1.97 in
Width
1.3 in
Operator Size
22 mm
Diameter
22 mm
Size
22.5 mm
Product Diameter
1.18 in
Product Height
1.38 in
Overall Width
1 5/16 in
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Height
1 7/16 in

Description

Legend Plate, Rectangular, Legend Hand-Auto, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.