Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 4 ft L, 6222 lm, 47.3W

  • Mfr # 93326873
  • Zoro # G7596121

product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
47
Fixture Wattage
47
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326873
Zoro #
G7596121
UPC #
078531124700
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
47
Fixture Wattage
47
Voltage
120/277V AC
Housing Material
Fiberglass
Lamp Included
Yes
Lamp Watts - Fixtures
47.0 W
Fixture Housing Material
Aluminum
Fixture Voltage
120V to 277V
Description/Special Features
Continuous 0-10V Dimming
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Standards
NSF, UL 1598, UL 2108
Color Temperature
4000K
IP Rating
IP65, IP67
Color Rendering Index
80
Lumens Per Watt
131.0
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Fixture Temp. Range
-40 Degrees to 50 Degrees C
CRI
80
Fixture Rated Life
60,000 hr
Lighting Certification
DLC 5.0
Max. Fixture Wattage
47.3 W
Housing Finish
Fiberglass
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Dimmable
Yes
Rated Life
60,000 hr
Mounting
Surface
Color Temp.
4000 K
Bulb Technology
LED
Lumens
6,222 lm
Emergency Battery Backup
No
Lens Type
Ribbed
Lumens per Watt
131.2 lm/W
Lens Shape
Curved
Mounting Style
Surface
Light Technology
LED
Fixture Type
Strip Light
Includes
Surface Mounting Bracket
For Bulb Type
Integrated LED
Series
LXEM
Finish
Enamel
Dimming Method
0-10V
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Linkable Up To
Unlinkable
LED Replacement For
(3) Lamp T8
Lens Material
Acrylic
Housing Color
White
Linkable
No
Bulb Included
Integrated LED
Light Color
White
Maximum Fixture Wattage
47.3 W
Light Distribution Shape
Wide
Color Selectable
Not Selectable
Light Output
6,222 lm
Ambient Temperature - Maximum
113 Degrees F
For Use With
Enclosed and Gasketed, Extreme Environment
Lumen Selectable
Not Selectable
NEMA Enclosure Rating
Not Rated
Ballast Type
No Ballast Required
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Dimensions

Height
4-3/8"
Nominal Length
4 ft
Length
51 5/8 in
Width
6 3/4 in
Nominal Height
4 3/8 in
Nominal Width
6 3/4 in
Overall Height
4 3/8 in
Overall Width
6 3/4 in
Overall Length
51 5/8 in
Wire Rope Length
51 5/8 in

Description

4 ft, Lens Shape Curved, 4000K, 6,222 lm, 131.2 lm/W, Max. Fixture Wattage 47.3 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (3) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.