Limit Switch Adapter Plate, Adjustable
Mfr # E50KH3
Zoro # G5232166
product price: $67.39
/eaKey Features
For Use With
Mfr. No. E50
Material
Steel
Features
Heavy Duty
Special Features
Kit
Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50KH3
Zoro #
G5232166
UPC #
782113319056
Country of Origin
Mexico
Dimensions
Product Length/Depth
3.1 in
Product Width
.31 in
Product Height
3.75 in
Overall Width
5/16 in
Overall Length
3 1/8 in
Overall Height
3 3/4 in
Details
Item
Adapter Plate
For Use With
Mfr. No. E50
Material
Steel
Features
Heavy Duty
Special Features
Kit
Type
Accessory
Series
E50
Operating temperature - min
10°F
Operating temperature - max
200°F
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Certifications
UL Listed
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch mounting adapter
Compatible with Series
E50
Compatible Product Type
Limit Switch
Product Type
Adapter Plate
Description
Adapter Plate, Material Steel, For Use With Mfr. No. E50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.