Zoro Homepage

Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A at 400V AC, Actuator Location: Side

  • Mfr # LS-S11S-RR

  • Zoro # G6553662


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-S11S-RR
Zoro #
G6553662
UPC #
786685392714
Country of Origin
Germany

Dimensions

Width
1.22"
Height
2.99"
Actuator Length
6.00"
Actuator Length - Limit Switch
6.0 in
Depth
1.32"
Body Height - Limit Switch
2.53 in
Body Width - Limit Switch
1.22 in
Body Depth - Limit Switch
1.32 in
Arm Width
0.23 in
Product Height
8.08 in
Product Width
1.81 in
Mounting Hole Diameter
0.16 in
Arm Length - Maximum
6 in
Body Depth
1.32 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.22 in
Body Height
2.53 in
Body Width
1.22 in
Overall Width
1.81 in
Arm Length - Minimum
3 in
Overall Height
8.08 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
DC Contact Rating
3 A @ 24 V
AC Contact Rating
4A at 400V
Stem Thread - Limit Switch
No Stem
Actuator Location (Limit Switch)
Side
Voltage Rating
400VAC
Mounting Hole - Limit Switch
(2) 0.16 in dia
Basic Actuator Style (Limit Switch)
Rotary
NEMA Rating
3, 3S, 4X, 6P
Operating Temp. Range
-13 Degrees to 158 Degrees F
Mounting Hole Spacing - Limit Switch
0.87 in
Travel
Operating Travel 0.36 in, Total Travel 0.38 in
Amps
4
IP Rating
67
Movement
Horizontal
Boot Sealed Actuator - Limit Switch
No
Limit Switch Style
General Purpose Limit Switch
Actuator Location
Side
Series
LS
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Contact Form
1NC/1NO
Body Style (Limit Switch)
Miniature
Operating Force
0.2 N-m
Wiring Entry
M20 Thread
Electrical Connection
Screw Terminals
Boot Sealed Actuator (Limit Switch)
No
Standards
CCC, CE, CSA, UL LISTED
Actuator Style
Rod Lever, Adjustable, Plastic
Actuator Style (Limit Switch)
Rotary, Adjustable Rod
Contact Form - Limit Switch
1NC/1NO
Differential Travel
65 Degrees
Arm Material
Polymer
Certification
UL Listed
Body Material
Polyamide
Connection Type
Screw terminal
Weight
.1938 lb
Type
LS-Titan
Switch Type
Side rotary;Rod lever
Maximum DC Current
3A
Operating Temperature - Min
-13 °F
Product Name
Eaton LS-Titan miniature DIN limit switch
Maximum AC Current
6A
Contact Configuration
1 NO-1 NC, snap action, positive opening
Operating Temperature - Max
158 °F
Contact Rating
6A at 240Vac, 3A at 24Vdc
Enclosure Material
Polyamide PA66-GF25
Environmental Rating
IP66, IP67
Includes Actuator
Actuator Included
NEMA Enclosure Rating
3, 3S, 4X, 6P
Number of Mounting Holes
2
Arm Adjustability
Adjustable
Operating Torque - Maximum
1.77 in-lb
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Operating Temperature - Maximum
158 Degrees F
Lamp Type
No Lamp Module Included
Directional Movement
CCW/CW
Total Travel
0.38 in
Operating Force - Minimum
1 N
Mounting Hole Horizontal Center to Center Distance
22 mm
Pretravel
43 Degrees
Reset Travel
22 Degrees
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Force - Maximum
8 N
Operating Temperature - Minimum
-13 Degrees F
Body Configuration
Plug-In
Action
Momentary/Momentary
Roller Position
Side

Description

Rod Actuated Limit Switch, Actuator Style - Limit Switch Adjustable Rod, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 6 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.