Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A at 400V AC, Actuator Location: Side

  • Mfr # LS-S11S-RRM

  • Zoro # G6955925


product price:  $80.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-S11S-RRM
Zoro #
G6955925
UPC #
786685392707
Country of Origin
Germany

Dimensions

Width
1.22"
Height
2.99"
Actuator Length
6 in
Body Height - Limit Switch
2.53 in
Body Width - Limit Switch
1.22 in
Depth
1.32"
Actuator Length - Limit Switch
6.0 in
Body Depth - Limit Switch
1.32 in
Arm Width
0.23 in
Product Length/Depth
7.86 in
Body Width
1.22 in
Mounting Hole Diameter
0.16 in
Arm Length - Minimum
3 in
Arm Length - Maximum
6 in
Overall Depth
7.86 in
Overall Height
1.32 in
Body Depth
1.32 in
Overall Width
1.22 in
Body Height
2.53 in
Manufacturer Warranty Length
1 yr

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
NEMA Rating
3, 3S, 4X, 6P
Boot Sealed Actuator - Limit Switch
No
Actuator Location (Limit Switch)
Side
Operating Force
0.2 N-m
Limit Switch Style
General Purpose Limit Switch
Operating Temp. Range
-13 Degrees to 158 Degrees F
AC Contact Rating
6 A @ 230 V
Mounting Hole Spacing - Limit Switch
0.87 in
Body Style (Limit Switch)
Miniature
Electrical Connection
Screw Terminals
Actuator Location
Side
Actuator Style
Rod
Travel
Operating Travel 43 Degrees , Reset Travel 22 Degrees , Total Travel 65 Degrees
Voltage Rating
400VAC
Series
LS-Titan
Mounting Hole - Limit Switch
(2) 0.16 in dia
Amps
4
Wiring Entry
M20 Thread
Standards
RoHS, UL Listed
Movement
Horizontal
Contact Form - Limit Switch
1NC/1NO
Basic Actuator Style (Limit Switch)
Rotary
Actuator Style (Limit Switch)
Rotary, Adjustable Rod
Stem Thread - Limit Switch
No Stem
DC Contact Rating
3 A @ 24 V
IP Rating
IP66, IP67
Contact Form
1NO/1NC
Boot Sealed Actuator (Limit Switch)
No
Connection Type
Screw terminal
Body Material
Plastic
Arm Material
Metal
Differential Travel
65 Degrees
Certification
UL Listed
Weight
.2 lb
Contact Configuration
1 NO-1 NC with positive opening contact
Accuracy
±0.02mm
Operating Temperature - Max
158 °F
Maximum DC Current
3 A at 24 Vdc
Operating Temperature - Min
-13 °F
Operating Speed
149.96 cm/s
Maximum AC Current
6 A at 230 Vac
Product Name
Eaton LS-Titan miniature DIN limit switch
Actuator
Rod
Enclosure Material
Plastic
Environmental Rating
IP66, IP67
Type
LS-Titan
Contact Rating
6A at 230 Vac, 3A at 24 Vdc
Reset Travel
22 Degrees
Number of Mounting Holes
2
Operating Force - Maximum
8 N
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-13 Degrees F
Operating Torque - Maximum
1.77 in-lb
Roller Position
Side
Arm Adjustability
Adjustable
Body Configuration
Plug-In
Directional Movement
CCW/CW
Mounting Hole Vertical Center to Center Distance
43 mm
Mounting Style
Surface
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
3, 3S, 4X, 6P
Lamp Type
No Lamp Module Included
Action
Momentary/Momentary
Includes Actuator
Actuator Included
Total Travel
65 Degrees
Mounting Hole Horizontal Center to Center Distance
22 mm
Pretravel
43 Degrees
Operating Force - Minimum
1 N

Description

Rod Actuated Limit Switch, Actuator Style - Limit Switch Adjustable Rod, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 6 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.