Zoro Homepage

Limit Switch Arm, Roller, 1.5 In. Arm L

  • Mfr # E50KL204

  • Zoro # G5232525


product price: $59.69
/ea

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Material
Nylatron
Actuator Type
Standard Roller
Arm Material
Nylon
Roller Width
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50KL204
Zoro #
G5232525
UPC #
782113290935
Country of Origin
Mexico

Dimensions

Roller Width
0.32 in
Arm Length
1.5 in
Roller Dia.
0.75 in
Arm Width
1.92 in
Arm Depth
2.87 in
Product Height
.62 in
Product Width
1.92 in
Product Length/Depth
2.87 in
Manufacturer Warranty Length
1 yr
Arm Length - Maximum
0.38 in
Arm Length - Minimum
0.38 in
Roller Diameter
0.75 in

Details

Item
Forked Roller Lever
For Use With
E50AR16P, Mfr. No. E50AR1
Material
Nylatron
Actuator Type
Standard Roller
Arm Material
Nylon
Roller Material
Nylon
Roller Position
Front
Standards
CE, CSA, RoHS, UL Listed
IP Rating
IP67
Type
Accessory
Series
E50
Actuator Style
Forked Roller
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Used with
Used with side rotary
Actuator
Fork lever
Operating temperature - min
10°F
Certifications
UL Listed
Operating temperature - max
200°F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Roller Adjustability
Fixed
Arm Adjustability
Fixed
Compatible with Series
E50
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Eaton
Operating Temperature - Minimum
10 Degrees F
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P

Description

Forked Roller Lever, Actuator Type Standard Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.32 in, Arm Material Nylon, Roller Material Nylon, Arm Width 1.92 in, Arm Depth 2.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.