Zoro Homepage

Limit Switch Arm, Roller, 3.75 In Arm L

  • Mfr # E50KL443

  • Zoro # G5232665


product price: $85.29
/ea
Free Shipping & Returns

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Material
Nylatron
Arm Length
1.63 in to 3.75 in
Arm Width
1.5 in
Actuator Type
Adjustable Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50KL443
Zoro #
G5232665
UPC #
782113290911
Country of Origin
Mexico

Dimensions

Arm Length
1.63 in to 3.75 in
Arm Width
1.5 in
Roller Dia.
1.5 in
Roller Width
0.29 in
Arm Depth
4.6 in
Product Width
1.5 in
Product Height
.84 in
Product Length/Depth
4.6 in
Arm Length - Maximum
3.75 in
Roller Diameter
1.5 in
Manufacturer Warranty Length
1 yr
Arm Length - Minimum
1.63 in

Details

Item
Limit Switch Lever Arm
For Use With
E50AR16P, Mfr. No. E50AR1
Material
Nylatron
Actuator Type
Adjustable Roller
Roller Material
Nylon
Roller Position
Front
Arm Material
Nylon
Type
Accessory
IP Rating
IP67
Standards
CE, CSA, RoHS, UL Listed
Series
E50
Actuator Style
Rotary Lever Roller
Actuator
Adjustable roller
Operating temperature - max
200°F
Used with
Used with side rotary
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Torque rating
2.50 in-oz min return
Certifications
UL Listed
Operating temperature - min
10°F
Compatible with Series
E50
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Arm Adjustability
Adjustable
Roller Adjustability
Adjustable
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Brand
Eaton
Operating Temperature - Minimum
10 Degrees F
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P

Description

Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.63 in to 3.75 in, Roller Position Front, Roller Dia. 1.5 in, Roller Width 0.29 in, Arm Material Nylon, Roller Material Nylon, Arm Width 1.5 in, Arm Depth 4.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.