Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E49EP7
- Zoro # G223353140
product price:Â
$
31.75
/ea
Key Features
Actuator Length
0.91 in
Operating Torque
8.88 in-lb
Operating Temperature - Minimum
-22 Degrees F
Arm Adjustability
Fixed
Standards
CE Certified, CSA Certified, IEC Certified, RoHS Compliant, UKCA Certified, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E49EP7
- Zoro #
- G223353140
- UPC #
- 782113742007
- Country of Origin
- Germany
- Operating Torque
- 8.88 in-lb
- Operating Temperature - Minimum
- -22 Degrees F
- Arm Adjustability
- Fixed
- Standards
- CE Certified, CSA Certified, IEC Certified, RoHS Compliant, UKCA Certified, UL Listed
- Arm Material
- Metal
- Series
- E49
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Force
- 8 N
- Includes Actuator
- Actuator Included
- Item
- Limit Switch Head
- Roller Position
- Top
- Roller Adjustability
- Fixed
- Actuator Style
- Hinged Roller-Plunger
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Features
- High Mechanical Strength, Pre-Wired
- Directional Movement
- CCW/CW
- Action
- Momentary
- IP Rating
- IP66, IP67
- Roller Material
- Nylon
Dimensions
- Actuator Length
- 0.91 in
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 3.54 in
- Overall Width
- 1.22 in
- Roller Width
- 0.22 in
- Arm Length - Minimum
- 0.77 in
- Roller Diameter
- 0.43 in
- Overall Height
- 1.22 in
- Arm Length - Maximum
- 0.91 in
- Fits Chest Size
- High Mechanical Strength, Pre-Wired
Description
Limit Switch Head, Actuator Style Hinged Roller-Plunger, Actuator Location Top, Actuator Length 0.91 in, Operating Force 8 N, IP Rating IP66, IP67, Standards CE Certified, CSA Certified, IEC Certified, RoHS Compliant, UKCA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.