Limit Switch
- Mfr # E50ANR16PC
- Zoro # G223360506
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67, IP69K
Standards
CE, CSA, RoHS, UL Listed
Body Material
Zinc
Electrical Connection
5-Pin Mini Male Connector
Contact Action
Snap-Action
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50ANR16PC
- Zoro #
- G223360506
- UPC #
- 782113727066
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 1.54 in
- Overall Width
- 3.03 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 4.67 in
Details
- IP Rating
- IP67, IP69K
- Item
- Limit Switch
- Standards
- CE, CSA, RoHS, UL Listed
- Body Material
- Zinc
- Electrical Connection
- 5-Pin Mini Male Connector
- Contact Action
- Snap-Action
- Actuator Style
- Roller-Lever Arm
- DC Contact Rating
- 1 A @ 125 V
- Mounting Hole Horizontal Center to Center Distance
- 30 mm
- Boot Sealed Actuator
- Boot Included
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- AC Contact Rating
- 10 A @ 240 V
- Mounting Hole Vertical Center to Center Distance
- 60 mm
- Contact Form
- 1NO/1NC
- Series
- E50
- Operating Temperature - Maximum
- 201 Degrees F
- Includes Actuator
- No Actuator Included
- Body Configuration
- Plug-In
- Operating Temperature - Minimum
- 10 Degrees F
- Lamp Type
- Neon
Description
Limit Switch, Electrical Connection 5-Pin Mini Male Connector, IP Rating IP67, IP69K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.