Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KL548
- Zoro # G623352989
product price:Â
$
83.25
/ea
Key Features
Arm Length - Minimum
3 in
Operating Temperature - Maximum
200 Degrees F
Arm Adjustability
Fixed
Compatible with Brand
Eaton
Arm Width
0.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50KL548
- Zoro #
- G623352989
- UPC #
- 782113300719
- Country of Origin
- Mexico
- Operating Temperature - Maximum
- 200 Degrees F
- Arm Adjustability
- Fixed
- Compatible with Brand
- Eaton
- Roller Material
- Nylatron
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Compatible with Series
- E50
- Roller Position
- Front
- IP Rating
- IP67
- Operating Temperature - Minimum
- 10 Degrees F
- Actuator Style
- Roller-Lever Arm
- Arm Material
- Stainless Steel
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Item
- Limit Switch Lever Arm
- Series
- E50
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Series
- E50
- For Use With
- E50
Dimensions
- Arm Length - Minimum
- 3 in
- Arm Width
- 0.67 in
- Roller Width
- 0.32 in
- Arm Depth
- 3 in
- Arm Length - Maximum
- 3 in
- Roller Diameter
- 0.75 in
- Manufacturer Warranty Length
- 1 yr
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Nylatron, Arm Width 0.67 in, Arm Depth 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.