Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KL552
- Zoro # G423358693
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
1 yr
Roller Material
Steel
Series
E50
Arm Length - Minimum
2 in
Arm Width
0.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50KL552
- Zoro #
- G423358693
- UPC #
- 782113322186
- Country of Origin
- Mexico
- Roller Material
- Steel
- Series
- E50
- Operating Temperature - Minimum
- 10 Degrees F
- IP Rating
- IP67
- Actuator Style
- Roller-Lever Arm
- Item
- Limit Switch Lever Arm
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Arm Material
- Stainless Steel
- Compatible with Series
- E50
- Compatible with Brand
- Eaton
- Arm Adjustability
- Fixed
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Operating Temperature - Maximum
- 200 Degrees F
- Roller Position
- Front
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Series
- E50
- For Use With
- E50
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Arm Length - Minimum
- 2 in
- Arm Width
- 0.67 in
- Roller Diameter
- 0.69 in
- Arm Depth
- 2 in
- Arm Length - Maximum
- 2 in
- Roller Width
- 0.25 in
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.25 in, Arm Material Stainless Steel, Roller Material Steel, Arm Width 0.67 in, Arm Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.