Zoro Homepage

Limit Switch, Linear, 42.3 ozf

  • Mfr # E47BCC05

  • Zoro # G613326303


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Differential Travel
0.008 in
Contact Form
2NO/1NC
Series
E47
Actuator Length
0.62 in
AC Contact Rating
5 A @ 250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BCC05
Zoro #
G613326303
UPC #
782114215388
Country of Origin
Taiwan, Province of China

Dimensions

Actuator Length
0.62 in
Overall Depth
2.13 in
Overall Width
1.58 in
Body Height
0.69 in
Mounting Hole Diameter
0.4 in
Overall Height
0.69 in
Body Depth
1.92 in
Body Width
1.58 in
Manufacturer Warranty Length
1 yr

Details

Item
Limit Switch
Differential Travel
0.008 in
Contact Form
2NO/1NC
Series
E47
AC Contact Rating
5 A @ 250 V
Standards
CSA, UL Listed
DC Contact Rating
4 A @ 30 V
Total Travel
0.118 in
Operating Force - Maximum
42.3 ozf
Electrical Connection
Pre-Wired Cable
Operating Torque - Minimum
1 in-lb
Overtravel
0.118 in
Operating Torque - Maximum
2.64 in-lb
Body Material
Aluminum
IP Rating
IP67
Reset Travel
0.008 in
Body Configuration
Non Plug-In
Plunger Adjustability
Fixed
Operating Temperature - Maximum
158 Degrees F
Pretravel
0.07 in
Number of Mounting Holes
2
Directional Movement
Linear
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
1 in
NEMA Enclosure Rating
13, 4, 6
Action
Momentary
Mounting Hole Horizontal Center to Center Distance
25 mm
Boot Sealed Actuator
No Boot Included
Actuator Style
Plunger
Includes Actuator
Actuator Included
Operating Temperature - Minimum
32 Degrees F
Actuator Location
Top
Resistance Properties
Moisture Resistant, Shock Resistant, Vibration Resistant

Description

Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.