Zoro Homepage

Limit Switch, Linear, 42.3 ozf

  • Mfr # E47BCC07

  • Zoro # G513321767


product price: $189.99
/ea
Free Shipping & Returns

Key Features

AC Contact Rating
5 A @ 250 V
Standards
CSA, UL Listed
Actuator Length
1.12 in
Series
E47
Contact Form
2NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BCC07
Zoro #
G513321767
UPC #
782114215401
Country of Origin
Taiwan, Province of China

Dimensions

Actuator Length
1.12 in
Body Depth
2.02 in
Overall Depth
2.64 in
Mounting Hole Diameter
0.4 in
Body Width
1.58 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.5 in
Roller Width
0.15 in
Body Height
0.69 in
Overall Width
1.58 in
Overall Height
0.69 in

Details

Item
Limit Switch
AC Contact Rating
5 A @ 250 V
Standards
CSA, UL Listed
Series
E47
Contact Form
2NO/1NC
Differential Travel
0.008 in
DC Contact Rating
4 A @ 30 V
Body Material
Aluminum
Operating Temperature - Maximum
158 Degrees F
Operating Torque - Maximum
2.64 in-lb
Includes Actuator
Actuator Included
Actuator Style
Roller Plunger
Directional Movement
Linear
Overtravel
0.118 in
Mounting Hole Horizontal Center to Center Distance
40 mm
Boot Sealed Actuator
No Boot Included
Plunger Adjustability
Fixed
Total Travel
0.118 in
Number of Mounting Holes
2
Pretravel
0.07 in
Mounting Style
Surface
Roller Material
Stainless Steel
Operating Torque - Minimum
1 in-lb
Roller Adjustability
Fixed
Roller Position
Top
NEMA Enclosure Rating
13, 4, 6
Actuator Location
Top
IP Rating
IP67
Operating Temperature - Minimum
32 Degrees F
Body Configuration
Non Plug-In
Action
Momentary
Operating Force - Maximum
42.3 ozf
Reset Travel
0.008 in
Electrical Connection
Pre-Wired Cable
Mounting Hole Vertical Center to Center Distance
1 in
Resistance Properties
Moisture Resistant, Shock Resistant, Vibration Resistant

Description

Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.