Limit Switch

  • Mfr # LS-S02-RLA30
  • Zoro # G823355032
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Nylon
Arm Width
0.2 in
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Roller Width
0.39 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S02-RLA30
Zoro #
G823355032
UPC #
786685392882
Country of Origin
Germany
Roller Material
Nylon
IP Rating
IP66, IP67
Item
Limit Switch
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Standards
RoHS, UL Listed
AC Contact Rating
6 A @ 240 V
Arm Adjustability
Adjustable
Includes Actuator
Actuator Included
Operating Force - Minimum
1 N
Plunger Adjustability
Adjustable
Operating Torque - Maximum
1.77 in-lb
Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holes
2
Actuator Style
Roller-Lever Arm
NEMA Enclosure Rating
3, 3S, 4X, 6P
Action
Momentary/Momentary
Body Configuration
Non Plug-In
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
43 mm
Mounting Hole Horizontal Center to Center Distance
22 mm
Roller Position
Side
Operating Force - Maximum
8 N
DC Contact Rating
3 A @ 24 V
Contact Action
Slow-Action
Lamp Type
No Lamp Module Included
Directional Movement
CCW/CW
Roller Adjustability
Adjustable
Contact Form
2NC
Operating Temperature - Minimum
-13 Degrees F
Series
LS-Titan

Dimensions

Arm Width
0.2 in
Roller Width
0.39 in
Roller Diameter
1.18 in
Mounting Hole Diameter
4.06 mm
Arm Length - Minimum
0.75 in
Overall Depth
1.22 in
Actuator Length
2.34 in
Overall Height
4.51 in
Arm Length - Maximum
3 in
Overall Width
2.14 in
Manufacturer Warranty Length
1 yr

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews