Shop EATON

Limit Switch

  • Mfr # LS-S02-RLA40
  • Zoro # G323356270

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Arm Width
0.2 in
Roller Width
0.39 in
Electrical Connection
Screw Terminal
Standards
RoHS, UL Listed
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S02-RLA40
Zoro #
G323356270
UPC #
786685392875
Country of Origin
Germany
Electrical Connection
Screw Terminal
Standards
RoHS, UL Listed
Item
Limit Switch
IP Rating
IP66, IP67
Roller Material
Nylon
Body Material
Thermoplastic
Mounting Hole Horizontal Center to Center Distance
22 mm
Series
LS-Titan
Operating Force - Maximum
8 N
DC Contact Rating
3 A @ 24 V
Roller Position
Side
Actuator Style
Roller-Lever Arm
Operating Temperature - Minimum
-13 Degrees F
Plunger Adjustability
Adjustable
Operating Force - Minimum
1 N
Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holes
2
Contact Form
2NC
AC Contact Rating
6 A @ 240 V
Roller Adjustability
Adjustable
Includes Actuator
Actuator Included
Mounting Hole Vertical Center to Center Distance
43 mm
Lamp Type
No Lamp Module Included
Body Configuration
Non Plug-In
Boot Sealed Actuator
No Boot Included
Contact Action
Slow-Action
NEMA Enclosure Rating
3, 3S, 4X, 6P
Operating Torque - Maximum
1.77 in-lb
Directional Movement
CCW/CW
Action
Momentary/Momentary
Arm Adjustability
Adjustable
Mounting Style
Surface

Dimensions

Arm Width
0.2 in
Roller Width
0.39 in
Mounting Hole Diameter
4.06 mm
Arm Length - Minimum
0.75 in
Actuator Length
2.54 in
Roller Diameter
1.57 in
Arm Length - Maximum
3 in
Overall Width
2.14 in
Overall Height
4.71 in
Overall Depth
1.22 in
Manufacturer Warranty Length
1 yr

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.