Shop EATON

Limit Switch

  • Mfr # LS-S20A-P
  • Zoro # G123358429

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Roller Width
0.1 in
IP Rating
IP66, IP67
Body Material
Thermoplastic
Roller Material
Nylon
Electrical Connection
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S20A-P
Zoro #
G123358429
UPC #
786685392639
Country of Origin
Germany
IP Rating
IP66, IP67
Body Material
Thermoplastic
Roller Material
Nylon
Electrical Connection
Screw Terminal
Item
Limit Switch
Standards
RoHS, UL Listed
Mounting Style
Surface
Action
Momentary/Momentary
NEMA Enclosure Rating
3, 3S, 4X, 6P
AC Contact Rating
6 A @ 240 V
Operating Force - Maximum
8 N
Actuator Style
Roller-Plunger
Lamp Type
No Lamp Module Included
Plunger Adjustability
Fixed
Operating Torque - Maximum
1.77 in-lb
Mounting Hole Vertical Center to Center Distance
43 mm
Boot Sealed Actuator
No Boot Included
Roller Position
Top
Operating Force - Minimum
1 N
Includes Actuator
Actuator Included
Roller Adjustability
Fixed
Operating Temperature - Maximum
158 Degrees F
Series
LS-Titan
Contact Action
Slow-Action
DC Contact Rating
3 A @ 24 V
Body Configuration
Non Plug-In
Number of Mounting Holes
2
Contact Form
2NO
Operating Temperature - Minimum
-13 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm

Dimensions

Roller Width
0.1 in
Arm Width
0.1 in
Actuator Length
1.04 in
Roller Diameter
0.35 in
Overall Depth
1.22 in
Overall Width
1.32 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
4.06 mm
Overall Height
3.39 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.