Zoro Homepage

Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A at 250V AC, Actuator Location: Top

  • Mfr # LSM-11S-L

  • Zoro # G6392714


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
6A at 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM-11S-L
Zoro #
G6392714
UPC #
786685392318
Country of Origin
Germany

Dimensions

Actuator Length
1.06"
Width
1.32"
Actuator Length - Limit Switch
1.06 in
Body Width - Limit Switch
1.22 in
Body Height - Limit Switch
2.53 in
Height
3.39"
Depth
1.22"
Body Depth - Limit Switch
1.32 in
Roller Width
0.2 in
Arm Width
0.2 in
Arm Depth
1.44 in
Product Height
1 in
Product Length/Depth
5 in
Product Width
5 in
Overall Width
5 in
Mounting Hole Diameter
0.16 in
Overall Height
1 in
Arm Length - Maximum
1.44 in
Arm Length - Minimum
1.18 in
Roller Diameter
0.51 in
Overall Depth
5 in
Body Width
1.22 in
Body Height
2.53 in
Body Depth
1.32 in
Manufacturer Warranty Length
1 yr

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
6A at 250V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Operating Temp. Range
-13 Degrees to 158 Degrees F
Series
LSM
Mounting Hole - Limit Switch
(2) 0.16 in dia
Actuator Style
Horizontal Roller Lever, Long
Boot Sealed Actuator - Limit Switch
No
Movement
Rotary
AC Contact Rating
6A at 250V
Contact Form - Limit Switch
1NC/1NO
Travel
Operating Travel 0.39 in, Total Travel 0.43 in
Stem Thread - Limit Switch
No Stem
Contact Form
1NC/1NO
Voltage Rating
250VAC
Actuator Location
Top
DC Contact Rating
3 A @ 24 V
Actuator Style (Limit Switch)
Plunger, Roller Lever
Operating Force
1.77 in-lb
Amps
6
NEMA Rating
3, 3S, 4X, 6P
Body Style (Limit Switch)
Miniature
Standards
CCC, CE, CSA, UL
Boot Sealed Actuator (Limit Switch)
No
Actuator Location (Limit Switch)
Top
Wiring Entry
M20 Thread
IP Rating
67
Mounting Hole Spacing - Limit Switch
0.87 in
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Electrical Connection
Screw Terminals
Limit Switch Style
General Purpose Limit Switch
Basic Actuator Style (Limit Switch)
Plunger
Connection Type
Cage clamps
Body Material
Zinc
Roller Material
Nylon
Differential Travel
0.38 in
Certification
UL Listed
Arm Material
Polymer
Weight
.4 lb
Switch Type
Long roller lever
Operating Temperature - Max
158 °F
Environmental Rating
IP66, IP67
Contact Configuration
1 NO-1 NC, snap action, positive opening
Contact Rating
6A at 240Vac, 3A at 24Vdc
Operating Temperature - Min
-13 °F
Enclosure Material
Die cast zinc
Type
LS-Titan
Product Name
Eaton LS-Titan miniature DIN limit switch
Maximum DC Current
3A
Maximum AC Current
6A
Operating Temperature - Maximum
158 Degrees F
Includes Actuator
Actuator Included
Total Travel
0.43 in
Mounting Hole Horizontal Center to Center Distance
22 mm
Roller Adjustability
Fixed
Mounting Style
Surface
NEMA Enclosure Rating
3, 3S, 4X, 6P
Plunger Adjustability
Fixed
Operating Torque - Maximum
1.77 in-lb
Pretravel
0.002 in
Lamp Type
No Lamp Module Included
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Maximum
8 N
Number of Mounting Holes
2
Overtravel
0.38 in
Arm Adjustability
Adjustable
Roller Position
Top
Directional Movement
Linear
Body Configuration
Plug-In
Action
Momentary/Momentary
Reset Travel
0.17 in
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Force - Minimum
1 N
Boot Sealed Actuator
No Boot Included

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 250V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.06 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.