Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A at 400V AC, Actuator Location: Side

  • Mfr # LS-S11S-RL

  • Zoro # G6719693


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-S11S-RL
Zoro #
G6719693
UPC #
786685392769
Country of Origin
Germany

Dimensions

Actuator Length
1.11"
Body Width - Limit Switch
1.22 in
Body Height - Limit Switch
2.53 in
Body Depth - Limit Switch
1.32 in
Width
1.22"
Height
2.99"
Depth
1.32"
Actuator Length - Limit Switch
1.11 in
Arm Width
0.4 in
Roller Width
0.71 in
Product Width
1.82 in
Product Height
4.34 in
Body Depth
1.32 in
Body Width
1.22 in
Arm Length - Maximum
1.06 in
Overall Height
4.34 in
Overall Depth
1.22 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
0.16 in
Overall Width
1.82 in
Body Height
2.53 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Movement
Horizontal
Limit Switch Style
General Purpose Limit Switch
IP Rating
IP66, IP67
Contact Form
1NO/1NC
Operating Temp. Range
-13 Degrees to 158 Degrees F
Basic Actuator Style (Limit Switch)
Rotary
Contact Form - Limit Switch
1NC/1NO
Travel
Operating Travel 0.36 in, Total Travel 0.38 in
Mounting Hole - Limit Switch
(2) 0.16 in dia
Stem Thread - Limit Switch
No Stem
Wiring Entry
M20 Thread
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Series
LS-Titan
Actuator Style
Roller Lever Plunger
AC Contact Rating
6 A @ 240 V
Amps
4
Body Style (Limit Switch)
Miniature
Actuator Location (Limit Switch)
Side
Boot Sealed Actuator (Limit Switch)
No
Actuator Location
Side
Operating Force
0.2 N-m
NEMA Rating
3, 3S, 4X, 6P
DC Contact Rating
3 A @ 24 V
Mounting Hole Spacing - Limit Switch
0.87 in
Boot Sealed Actuator - Limit Switch
No
Standards
RoHS, UL Listed
Voltage Rating
400VAC
Actuator Style (Limit Switch)
Rotary, Roller Lever
Electrical Connection
Screw Terminals
Connection Type
Screw terminal
Certification
UL Listed
Differential Travel
65 Degrees
Body Material
Polyamide
Arm Material
Metal
Weight
.1438 lb
Product Name
Eaton LS-Titan miniature DIN limit switch
Enclosure Material
Polyamide PA66-GF25
Switch Type
Side rotary
Type
LS-Titan
Environmental Rating
IP66, IP67
Operating Temperature - Max
158 °F
Operating Temperature - Min
-13 °F
Contact Configuration
1 NO-1 NC, snap action, positive opening
Maximum AC Current
6A
Maximum DC Current
3A
Contact Rating
6A at 240Vac, 3A at 24Vdc
Includes Actuator
Actuator Included
Number of Mounting Holes
2
Operating Torque - Maximum
1.77 in-lb
Operating Temperature - Maximum
158 Degrees F
Arm Adjustability
Fixed
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Force - Minimum
1 N
Mounting Style
Surface
Action
Momentary/Momentary
Roller Position
Side
Plunger Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
Total Travel
0.38 in
Reset Travel
5 Degrees
NEMA Enclosure Rating
3, 3S, 4X, 6P
Operating Force - Maximum
8 N
Lamp Type
No Lamp Module Included
Boot Sealed Actuator
No Boot Included
Directional Movement
CCW/CW
Body Configuration
Plug-In
Pretravel
55 Degrees

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.11 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.