Zoro Homepage

Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A at 400V AC, Actuator Location: Side

  • Mfr # LS-S11S-RLA

  • Zoro # G6653525


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-S11S-RLA
Zoro #
G6653525
UPC #
786685392752
Country of Origin
Germany

Dimensions

Body Depth - Limit Switch
1.32 in
Body Height - Limit Switch
2.53 in
Width
1.22"
Actuator Length
2.11"
Height
2.99"
Body Width - Limit Switch
1.22 in
Roller Dia.
18.0 mm
Actuator Length - Limit Switch
2.11 in
Depth
1.32"
Roller Width
0.71 in
Arm Width
0.4 in
Product Length/Depth
4.68 in
Body Width
1.22 in
Overall Height
1.32 in
Body Depth
1.32 in
Mounting Hole Diameter
0.16 in
Overall Width
1.22 in
Manufacturer Warranty Length
1 yr
Overall Depth
4.68 in
Arm Length - Maximum
1.06 in
Body Height
2.53 in
Roller Diameter
0.7 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Actuator Style (Limit Switch)
Rotary, Roller Lever
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole Spacing - Limit Switch
0.87 in
Operating Temp. Range
-13 Degrees to 158 Degrees F
Mounting Hole - Limit Switch
(2) 0.16 in dia
Movement
Horizontal
IP Rating
67
NEMA Rating
3, 3S, 4X, 6P
Actuator Style
Rotary Lever, Adjustable
Limit Switch Style
General Purpose Limit Switch
Operating Force
0.2 N-m
DC Contact Rating
3 A @ 24 V
Series
LS
Travel
Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees
Stem Thread - Limit Switch
No Stem
Voltage Rating
400VAC
Boot Sealed Actuator - Limit Switch
No
Electrical Connection
Screw Terminals
Actuator Location
Side
Body Style (Limit Switch)
Miniature
AC Contact Rating
4A at 400V
Actuator Location (Limit Switch)
Side
Contact Form
1NC/1NO
Standards
CCC, CE, CSA, UL LISTED
Contact Form - Limit Switch
1NC/1NO
Wiring Entry
M20 Thread
Amps
4
Arm Material
Metal
Connection Type
Screw terminal
Roller Material
Nylon
Differential Travel
65 Degrees
Body Material
Plastic
Certification
UL Listed
Weight
.2 lb
Operating Temperature - Max
158 °F
Operating Temperature - Min
-13 °F
Contact Rating
6A at 230 Vac, 3A at 24 Vdc
Type
LS-Titan
Operating Speed
149.96 cm/s
Contact Configuration
1 NO-1 NC with positive opening contact
Enclosure Material
Plastic
Maximum AC Current
6 A at 230 Vac
Actuator
Adjustable roller lever
Environmental Rating
IP66, IP67
Accuracy
±0.02mm
Product Name
Eaton LS-Titan miniature DIN limit switch
Maximum DC Current
3 A at 24 Vdc
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
3, 3S, 4X, 6P
Body Configuration
Plug-In
Operating Temperature - Maximum
158 Degrees F
Reset Travel
5 Degrees
Includes Actuator
Actuator Included
Operating Torque - Maximum
1.77 in-lb
Pretravel
55 Degrees
Operating Force - Minimum
1 N
Mounting Style
Surface
Boot Sealed Actuator
No Boot Included
Arm Adjustability
Adjustable
Operating Force - Maximum
8 N
Directional Movement
CCW/CW
Action
Momentary/Momentary
Plunger Adjustability
Adjustable
Mounting Hole Horizontal Center to Center Distance
22 mm
Roller Position
Side
Total Travel
65 Degrees
Number of Mounting Holes
2
Lamp Type
No Lamp Module Included
Roller Adjustability
Adjustable
Mounting Hole Vertical Center to Center Distance
43 mm

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 2.11 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.