Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A at 400V AC, Actuator Location: Side

  • Mfr # LS-S11S-RLA40R

  • Zoro # G7192342


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-S11S-RLA40R
Zoro #
G7192342
UPC #
786685392721
Country of Origin
Germany

Dimensions

Body Width - Limit Switch
1.22 in
Width
1.22"
Height
2.99"
Body Depth - Limit Switch
1.32 in
Roller Dia.
40.0 mm
Body Height - Limit Switch
2.53 in
Actuator Length
2.54"
Depth
1.32"
Actuator Length - Limit Switch
2.54 in
Arm Width
0.2 in
Roller Width
1.58 in
Product Height
4.71 in
Product Width
2.14 in
Body Height
2.53 in
Overall Height
4.71 in
Body Width
1.22 in
Overall Width
2.14 in
Body Depth
1.32 in
Mounting Hole Diameter
0.16 in
Roller Diameter
1.57 in
Arm Length - Minimum
0.75 in
Manufacturer Warranty Length
1 yr
Arm Length - Maximum
3 in
Overall Depth
1.22 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
4A at 400V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Body Style (Limit Switch)
Miniature
Operating Force
0.2 N-m
Boot Sealed Actuator (Limit Switch)
No
Contact Form - Limit Switch
1NC/1NO
IP Rating
IP66, IP67
Voltage Rating
400VAC
NEMA Rating
3, 3S, 4X, 6P
DC Contact Rating
3 A @ 24 V
Travel
Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees
Actuator Location (Limit Switch)
Side
Amps
4
Movement
Horizontal
Actuator Location
Side
Wiring Entry
M20 Thread
Actuator Style
Roller Lever Plunger
Boot Sealed Actuator - Limit Switch
No
Basic Actuator Style (Limit Switch)
Rotary
Roller Material
Rubber
Limit Switch Style
General Purpose Limit Switch
Electrical Connection
Screw Terminals
Actuator Style (Limit Switch)
Rotary, Roller Lever
Series
LS-Titan
Mounting Hole - Limit Switch
(2) 0.16 in dia
AC Contact Rating
6 A @ 240 V
Mounting Hole Spacing - Limit Switch
0.87 in
Stem Thread - Limit Switch
No Stem
Contact Form
1NO/1NC
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Standards
RoHS, UL Listed
Operating Temp. Range
-13 Degrees to 158 Degrees F
Certification
UL Listed
Connection Type
Screw terminal
Arm Material
Metal
Differential Travel
65 Degrees
Body Material
Polyamide
Weight
.1875 lb
Maximum AC Current
6A
Environmental Rating
IP66, IP67
Type
LS-Titan
Enclosure Material
Polyamide PA66-GF25
Switch Type
Adjustable side rotary
Maximum DC Current
3A
Operating Temperature - Max
158 °F
Contact Rating
6A at 240Vac, 3A at 24Vdc
Product Name
Eaton LS-Titan miniature DIN limit switch
Contact Configuration
1 NO-1 NC, snap action, positive opening
Operating Temperature - Min
-13 °F
Lamp Type
No Lamp Module Included
Directional Movement
CCW/CW
Action
Momentary/Momentary
Roller Adjustability
Adjustable
Operating Force - Maximum
8 N
Pretravel
55 Degrees
Plunger Adjustability
Adjustable
NEMA Enclosure Rating
3, 3S, 4X, 6P
Boot Sealed Actuator
No Boot Included
Number of Mounting Holes
2
Body Configuration
Plug-In
Operating Temperature - Minimum
-13 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
Total Travel
65 Degrees
Operating Force - Minimum
1 N
Mounting Style
Surface
Includes Actuator
Actuator Included
Operating Temperature - Maximum
158 Degrees F
Arm Adjustability
Adjustable
Roller Position
Side
Reset Travel
5 Degrees
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Torque - Maximum
1.77 in-lb

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 2.54 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.