Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A at 250V AC, Actuator Location: Side

  • Mfr # LSM-11S-RLA

  • Zoro # G7093107


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
6A at 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSM-11S-RLA
Zoro #
G7093107
UPC #
786685392271
Country of Origin
Germany

Dimensions

Actuator Length
3 in
Height
3.92"
Depth
1.22"
Actuator Length - Limit Switch
3.0 in
Body Height - Limit Switch
2.53 in
Body Depth - Limit Switch
1.32 in
Body Width - Limit Switch
1.22 in
Width
1.32"
Roller Width
1.18 in
Arm Width
0.4 in
Product Width
2.14 in
Product Height
4.28 in
Arm Length - Maximum
1.06 in
Body Depth
1.32 in
Roller Diameter
1.18 in
Body Width
1.22 in
Overall Height
4.28 in
Mounting Hole Diameter
0.16 in
Overall Width
2.14 in
Manufacturer Warranty Length
1 yr
Body Height
2.53 in
Overall Depth
1.22 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
6A at 250V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Voltage Rating
250VAC
AC Contact Rating
6 A @ 240 V
Movement
Rotary
NEMA Rating
3, 3S, 4X, 6P
Operating Force
1.77 in-lb
Stem Thread - Limit Switch
No Stem
Travel
Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Wiring Entry
M20 Thread
Operating Temp. Range
-13 Degrees to 158 Degrees F
Actuator Style
Roller Lever Plunger
Amps
6
DC Contact Rating
3 A @ 24 V
Actuator Location (Limit Switch)
Side
Basic Actuator Style (Limit Switch)
Rotary
Boot Sealed Actuator - Limit Switch
No
Contact Form
1NO/1NC
Standards
RoHS, UL Listed
Electrical Connection
Cage Clamp
Mounting Hole - Limit Switch
(2) 0.16 in dia
Limit Switch Style
General Purpose Limit Switch
IP Rating
IP66, IP67
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
0.87 in
Body Style (Limit Switch)
Miniature
Actuator Style (Limit Switch)
Rotary, Roller Lever
Actuator Location
Side
Series
LS-Titan
Body Material
Zinc
Arm Material
Metal
Roller Material
Nylon
Differential Travel
65 Degrees
Certification
UL Listed
Connection Type
Cage clamps
Weight
.48 lb
Operating Temperature - Min
-13 °F
Contact Configuration
1 NO-1 NC, snap action, positive opening
Maximum AC Current
6A
Maximum DC Current
3A
Type
LS-Titan
Contact Rating
6A at 240Vac, 3A at 24Vdc
Environmental Rating
IP66, IP67
Product Name
Eaton LS-Titan miniature DIN limit switch
Enclosure Material
Die cast zinc
Switch Type
Adjustable side rotary
Operating Temperature - Max
158 °F
Mounting Style
Surface
Total Travel
65 Degrees
Lamp Type
No Lamp Module Included
Mounting Hole Vertical Center to Center Distance
43 mm
Roller Adjustability
Adjustable
Reset Travel
5 Degrees
Includes Actuator
Actuator Included
Operating Temperature - Minimum
-13 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Torque - Maximum
1.77 in-lb
Action
Momentary/Momentary
Pretravel
55 Degrees
Directional Movement
CCW/CW
Arm Adjustability
Adjustable
Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holes
2
Boot Sealed Actuator
No Boot Included
Operating Force - Minimum
1 N
Operating Force - Maximum
8 N
Plunger Adjustability
Adjustable
Body Configuration
Plug-In
Roller Position
Side
NEMA Enclosure Rating
3, 3S, 4X, 6P

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 6A @ 250V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 3 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.