Limit Switch, Wobble Stick, 1NC/1NO, 6A at 250V AC, Actuator Location: Top

  • Mfr # LSM-11S-S

  • Zoro # G6971912


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
6A at 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSM-11S-S
Zoro #
G6971912
UPC #
786685392240
Country of Origin
Germany

Dimensions

Actuator Length - Limit Switch
4.96 in
Body Width - Limit Switch
1.22 in
Width
1.32"
Height
7.13"
Depth
1.22"
Body Height - Limit Switch
2.53 in
Body Depth - Limit Switch
1.32 in
Actuator Length
4.96"
Arm Width
0.23 in
Overall Height
4.96 in
Body Depth
1.32 in
Mounting Hole Diameter
0.16 in
Body Height
2.53 in
Body Width
1.22 in
Manufacturer Warranty Length
1 yr
Overall Width
1.32 in
Overall Depth
1.22 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
6A at 250V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
IP Rating
IP66, IP67
Operating Force
1.77 in-lb
Actuator Location (Limit Switch)
Top
Stem Thread - Limit Switch
No Stem
NEMA Rating
3, 3S, 4X, 6P
Limit Switch Style
General Purpose Limit Switch
Wiring Entry
M20 Thread
Standards
RoHS, UL Listed
Electrical Connection
Cage Clamp
AC Contact Rating
6 A @ 240 V
Movement
Top
Basic Actuator Style (Limit Switch)
Wobble Stick
Actuator Style (Limit Switch)
Wobble Stick
Mounting Hole Spacing - Limit Switch
0.87 in
Travel
Operating Travel 20 Degrees , Reset Travel 3 Degrees , Total Travel 26 Degrees
Contact Form - Limit Switch
1NC/1NO
Series
LS-Titan
Operating Temp. Range
-13 Degrees to 158 Degrees F
DC Contact Rating
3 A @ 24 V
Amps
6
Mounting Hole - Limit Switch
(2) 0.16 in dia
Actuator Style
Coil Spring
Boot Sealed Actuator (Limit Switch)
No
Body Style (Limit Switch)
Miniature
Contact Form
1NO/1NC
Actuator Location
Top
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Voltage Rating
250VAC
Boot Sealed Actuator - Limit Switch
No
Certification
UL Listed
Differential Travel
26 Degrees
Arm Material
Polymer
Body Material
Zinc
Connection Type
Cage clamps
Weight
.4006 lb
Contact Configuration
1 NO-1 NC, snap action, positive opening
Operating Temperature - Min
-13 °F
Environmental Rating
IP66, IP67
Enclosure Material
Die cast zinc
Product Name
Eaton LS-Titan miniature DIN limit switch
Switch Type
Wobble stick;Spring coil
Type
LS-Titan
Operating Temperature - Max
158 °F
Maximum DC Current
3A
Contact Rating
6A at 240Vac, 3A at 24Vdc
Maximum AC Current
6A
Reset Travel
3 Degrees
Pretravel
20 Degrees
Roller Position
Top
Number of Mounting Holes
2
Mounting Style
Surface
Includes Actuator
Actuator Included
Operating Force - Maximum
8 N
NEMA Enclosure Rating
3, 3S, 4X, 6P
Mounting Hole Vertical Center to Center Distance
43 mm
Body Configuration
Plug-In
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Temperature - Maximum
158 Degrees F
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-13 Degrees F
Operating Torque - Maximum
1.77 in-lb
Total Travel
26 Degrees
Arm Adjustability
Fixed
Plunger Adjustability
Fixed
Operating Force - Minimum
1 N
Lamp Type
No Lamp Module Included
Action
Momentary/Momentary
Directional Movement
Omnidirectional

Description

Coil Spring Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 250V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 4.96 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.