Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E49UP7
- Zoro # G023355559
product price:Â
$
40.99
/ea
Key Features
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Arm Material
Metal
Operating Force
8 N
Standards
CE Certified, CSA Certified, IEC Certified, RoHS Compliant, UKCA Certified, UL Listed
Arm Length - Minimum
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E49UP7
- Zoro #
- G023355559
- UPC #
- 782113742014
- Country of Origin
- Germany
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Arm Material
- Metal
- Operating Force
- 8 N
- Standards
- CE Certified, CSA Certified, IEC Certified, RoHS Compliant, UKCA Certified, UL Listed
- Operating Torque
- 8.88 in-lb
- Action
- Momentary
- Roller Material
- Nylon
- Operating Temperature - Maximum
- 176 Degrees F
- Directional Movement
- CCW/CW
- Operating Temperature - Minimum
- -22 Degrees F
- Item
- Limit Switch Head
- Series
- E49
- Arm Adjustability
- Adjustable
- Features
- High Mechanical Strength, Pre-Wired
- Includes Actuator
- Actuator Included
- Roller Position
- Side
- Roller Adjustability
- Adjustable
- IP Rating
- IP65
- Actuator Style
- Roller-Lever Arm
Dimensions
- Arm Length - Minimum
- 0.63 in
- Manufacturer Warranty Length
- 1 yr
- Actuator Length
- 2.03 in
- Arm Length - Maximum
- 2.03 in
- Roller Width
- 0.31 in
- Overall Height
- 1.26 in
- Roller Diameter
- 0.98 in
- Overall Depth
- 0.87 in
- Overall Width
- 0.78 in
- Fits Chest Size
- High Mechanical Strength, Pre-Wired
Description
Limit Switch Head, Actuator Style Roller-Lever Arm, Actuator Location Side, Actuator Length 2.03 in, Operating Force 8 N, IP Rating IP65, Standards CE Certified, CSA Certified, IEC Certified, RoHS Compliant, UKCA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.