Zoro Homepage

Limit Switches 15A 125-250VAC EA

  • Mfr # E47BMS02

  • Zoro # G021855723


product price: $20.29
/ea

Key Features

Series
E47
Operating Temp. Range
-13 to 176 Deg F
Standards
UL, CSA
Contact Form- Switches
SPDT
NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BMS02
Zoro #
G021855723
UPC #
782113770826
Country of Origin
United States

Details

Series
E47
Operating Temp. Range
-13 to 176 Deg F
Standards
UL, CSA
Contact Form- Switches
SPDT
NEMA Rating
NEMA 1

Description

250 VAC, 30 VDC, 15/6 A, SPDT, Straight Plunger, NEMA 1, Enclosed, Precision Limit Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.