Zoro Homepage

Load Center, 20 Spaces, 125A, 120/240V AC, Main Lug

  • Mfr # 255987

  • Zoro # G804164455


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
125A
Voltage
120/240V AC
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255987
Zoro #
G804164455
UPC #
786689053222
Country of Origin
United States

Dimensions

Height
3.88 in
Width
14.31 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
125A
Voltage
120/240V AC
Included Enclosure Cover
Combination
Recommended Flush Cover
Included
Enclosure NEMA Rating
NEMA 1
Standards
UL 67
Includes
Cover
Case Material
Metal

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Main lugs plug on neutral load center
  • Combination cover for flush or surface mount
Specifications
  • Amps: 125A
  • Circuits: 40
  • Style: BR
  • Mounting: Flush
  • Space: 20
  • Volts AC: 120
  • Country of Origin: United States
  • Weight: 29.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products