
Load Center, 30 Spaces, 100A, 120/240V, Main Circuit Breaker, Single-phase Phase
Mfr # BRP30BC100
Zoro # G815709713
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
100A
Voltage
120/240V
Phase
Single-phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRP30BC100
Zoro #
G815709713
UPC #
786689052829
Country of Origin
United States
Dimensions
Height
3.88 in
Width
14.31 in
Depth
29 in
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
100A
Voltage
120/240V
Phase
Single-phase
Short Circuit Current Rating
10kA
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Description
EATON BR MAIN BREAKER LOADCENTER,100A,X5,COPPER,COVER INCLUDED,NEMA 1,METALLIC,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.