Load Center, 30 Spaces, 200A Amps, 120/240V AC

  • Mfr # BR3040B200

  • Zoro # G610634401


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR3040B200
Zoro #
G610634401
UPC #
786676445955
Country of Origin
United States

Dimensions

Height
3.88 in
Width
14.31 in
Depth
34.12 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
25kA
Series
BR
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.