Loadcenters and Panelboards CH 125A 240V 50/60Hz 1Ph 3Wire 40Cir 20Sp NEMA 1 Plug
- Mfr # CHP20L125X2
- Zoro # G416524616
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Amps
32 A
Voltage
120V AC, 240V AC
Enclosure NEMA Rating
NEMA 1
Bus Material
Silver Flash Plated Copper
Type
Main Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHP20L125X2
- Zoro #
- G416524616
- UPC #
- 78668905425
- Country of Origin
- United States
- Amps
- 32 A
- Voltage
- 120V AC, 240V AC
- Enclosure NEMA Rating
- NEMA 1
- Bus Material
- Silver Flash Plated Copper
- Type
- Main Lug
- Breaker Mounting
- Plug-On
- Circuit Configuration
- 1-Phase 3-Wire
- Max. Number of Spaces
- 20
- Feed Location
- Top/Bottom
- Max. Number of Circuits
- 40
- Neutral Type
- Insulated/Bondable Split
- Enclosure Type
- NEMA 1, Indoor
- Main Breaker Type
- CH
- Current Rating
- 125 A
- Interrupting Rating
- 25 kA
- Standards
- UL67
Dimensions
- Main Wire Size
- 6 to 2/0 AWG (Copper/Aluminum)
- Enclosure Size Designation
- X2
- Size
- 14.31 in. W x 21 in. D x 4 in. H
Description
120/240 VAC, 1-Phase, 125 A, 3-Wire, 40-Circuit, 20-Space, Flush/Surface Cover, X2 Enclosure Size Designation, NEMA 1, Indoor, Sandalwood Painted 16 Gauge Sheet Steel Enclosure, Silver Flash Plated Copper Bus, Insulated/Bondable Split Plug-On Neutral
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.