
Load Center, 40 Spaces, 200A, 120/240 V, Main Breaker, Single-phase Phase
Mfr # MBE4040B200TS
Zoro # G915720120
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Breaker
Number of Spaces
40
Amps
200A
Voltage
120/240 V
Phase
Single-phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE4040B200TS
Zoro #
G915720120
UPC #
78668539167
Country of Origin
United States
Dimensions
Height
34.17 in
Width
22.25 in
Depth
5.31 in
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Breaker
Number of Spaces
40
Amps
200A
Voltage
120/240 V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Description
EATON METER BREAKER EUSERC TYPE BR , CSR2200 MAIN BREAKER, 200A, 120/240V, RING,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.