
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDPBT3644J
Zoro #
G215709368
UPC #
78211600880
Country of Origin
Mexico
Dimensions
Height
10 in
Width
9.5 in
Details
Item
Load Center
Amps
200A
Voltage
600 V
Short Circuit Current Rating
200 kAIC
Enclosure Material
Stainless Steel
Description
600 VAC, 200 A, 3-Pole, 1 #4-300 KCMIL, 200 kAIC, Class J, Twin, Horizontal, Branch, Fusible Panelboard Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.