Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L5-30R, 30 A, 125V AC, Three Phase, 2 Pole, Spring Clamp Terminals, Black

  • Mfr # L530R

  • Zoro # G315709855


product price: $16.85
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L530R
Zoro #
G315709855
UPC #
3266441770
Country of Origin
China

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Cover Type
No Cover
Standards
CSA certified, NOM, UL Listed
Flange Type
Non-Flanged

Description

125 VAC 3-Phase, 30 A, NEMA L5-30R, 2-Pole, 3-Wire, Black, Nylon, Back/Side Wire, Industrial/Specification Grade, 1-Piece, Compact, Locking Device Single Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.