LS-titan miniature DIN Limit switch, Screw Terminals, 6A at 230 Vac, 3A at 24 Vdc
- Mfr # LS-S11
- Zoro # G016379814
product price:Â
$
123.99
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
- LS-S11
- Zoro #
- G016379814
- UPC #
- 786685520544
- Country of Origin
- Germany
Description
Eaton Eaton LS-titan miniature DIN Limit switch, Screw Terminals, 6A at 230 Vac, 3A at 24 Vdc, 99.97 cm/sec, 1NO-1NC with positive opening contact. Eatons LS-Titan limit switch line is a complete offering of safety position switches designed for worldwide application. Economical insulated plastic or rugged metal enclosures and modular, plug-in operating heads and bodies make the LS-Titan a flexible switching solution