Limit Switch

  • Mfr # LS-11S-S
  • Zoro # G723353411
product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Electrical Connection
Cage Clamp
IP Rating
IP66, IP67
Arm Width
0.23 in
Body Material
Thermoplastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-11S-S
Zoro #
G723353411
UPC #
786685520681
Country of Origin
Germany

Dimensions

Arm Width
0.23 in
Mounting Hole Diameter
4.06 mm
Overall Width
1.32 in
Manufacturer Warranty Length
1 yr
Actuator Length
4.96 in
Overall Depth
1.22 in
Overall Height
4.96 in

Details

Standards
RoHS, UL Listed
Item
Limit Switch
Electrical Connection
Cage Clamp
IP Rating
IP66, IP67
Body Material
Thermoplastic
Contact Form
1NO/1NC
Number of Mounting Holes
2
Operating Force - Minimum
1 N
Mounting Hole Horizontal Center to Center Distance
22 mm
Directional Movement
Omnidirectional
AC Contact Rating
6 A @ 240 V
Operating Temperature - Minimum
-13 Degrees F
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
43 mm
NEMA Enclosure Rating
3, 3S, 4X, 6P
Actuator Style
Spring Rod Wobble
Operating Torque - Maximum
1.77 in-lb
Lamp Type
No Lamp Module Included
Series
LS-Titan
Body Configuration
Non Plug-In
Plunger Adjustability
Fixed
Contact Action
Snap-Action
DC Contact Rating
3 A @ 24 V
Action
Momentary/Momentary
Includes Actuator
Actuator Included
Operating Force - Maximum
8 N
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
158 Degrees F

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews