
Lugs
Mfr # ARP00427-CH
Zoro # G315713111
product price: $123.99
/ea
Free Shipping & Returns
Key Features
For Maximum Wire Size
350 kcmil
Number of Conductors
2
Standards
UL Listed
Connector Type
Double barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARP00427-CH
Zoro #
G315713111
UPC #
782116044955
Country of Origin
United States
Dimensions
For Maximum Wire Size
350 kcmil
Details
Number of Conductors
2
Standards
UL Listed
Connector Type
Double barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.