Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MagContactor, NonReversing, 110-120VAC

  • Mfr # XTSE007BE23A

  • Zoro # G310042315


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Auxiliary Contact Form
2NO/3NC
Series
XT
Standards
CSA, UL Listed
Frame Size
BE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTSE007BE23A
Zoro #
G310042315
UPC #
786689042905
Country of Origin
Germany

Dimensions

Frame Size
BE
Overall Height
27.17 in
Overall Width
17.72 in
Product Length/Depth
117 cm
Product Height
69 cm
Product Width
45 cm

Details

Item
Magnetic Contactor
Number of Poles
3
Auxiliary Contact Form
2NO/3NC
Series
XT
Standards
CSA, UL Listed
Number of Normally Closed Main Contacts
3
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
5 hp
Number of Auxillary Contacts
5
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
3 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 240V AC
2 hp
Includes Auxiliary Contacts
Yes
Reversing Capability
Non-Reversing
Mounting Style
Bolt-on, Panel Mount, DIN Rail
Full Load Current - Resistive
7 A
Full Load Current - Inductive
7 A
Contactor Style
IEC
Coil Voltage
110-120V AC
Phase
Three
Terminal Connection Type
Screw Clamp Terminals
Number of Normally Open Main Contacts
2
Horsepower @ Single Phase - 120V AC
Not Rated
NEMA Enclosure Rating
No Enclosure
Certifications
UL Listed; CSA Certified
Hp Rating - Max
1.5, 2, 3, 5 hp (3PH @200/208,230/240,460/480,575/600 V)
Frequency Rating
50-60 Hz
Amperage Rating
7A
Frame
FVNR
Product Name
Eaton XT IEC contactor
Rated Operational Current
200-600 V
Contact Configuration
2 NO, 3 NC

Description

Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 7 A, Reversing Capability Non-Reversing, Overall Height 27.17 in, Overall Width 17.72 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size BE, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.