Shop EATON
See all product information
Create Account
Main Breakers CSR 2P 100A 240V 50/60Hz 1Ph EA
- Mfr # CSR2100N
- Zoro # G816106849
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AIR @ 240VAC
25 kAIC
Frame Type
CH
Amps
32 A
AC Voltage Rating
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR2100N
- Zoro #
- G816106849
- UPC #
- 78211606111
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Number of Poles
- 2
- AIR @ 240VAC
- 25 kAIC
- Frame Type
- CH
- Amps
- 32 A
- AC Voltage Rating
- 120V AC, 240V AC
- Max. AIR Rating
- 25 kAIC
- Circuit Breaker Type
- CSR Main Breaker Kit
- Standards
- UL 489
- Terminal Connection
- Load Lug
- For Use With
- CH Series Load Center
- Series
- CSR
- Interrupt Rating
- 25 kA
Description
Type CSR Standard Circuit Breaker,Standard circuit breaker,100 A,25 kAIC,Two-pole,120/240 V,CH,#2 - 300 kcmil,Q1,CSR,Type CH loadcenters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.