Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Starter, NEMA M-1, 3 P, 3 Phase, Push Button, 45 A

  • Mfr # B100M1CA

  • Zoro # G4152477


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA M-1
Number of Poles
3
Operator
Push Button
Phase
3
Number of Required Thermals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100M1CA
Zoro #
G4152477
UPC #
786678004396
Country of Origin
United States

Dimensions

NEMA Size
NEMA M-1
Overall Depth
5.5 in
Overall Height
6.3 in
Overall Width
1.77 in

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Push Button
Phase
3
Number of Required Thermals
3
Current AC
45 A
Series
B100
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 460-575V
10 hp
Description/Special Features
Bimetallic Overload Relay
Pilot Light
No
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 200V
3 hp
Type
B100
Phase Loss Sensitivity
No
Product Name
Eaton NEMA starter
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
10 hp
Overload Protection Type
Thermal
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
3 hp

Description

Manual Motor Starter, NEMA Size M-1, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 45 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series B100, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.