Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Mtr Protectr, 0.63A, Rotary, Frame B

  • Mfr # XTPRP63BC1

  • Zoro # G5094512


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Depth
3.46 in
Frame Size
B
Height
3.66 in
Amps AC
0.40 to 0.63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPRP63BC1
Zoro #
G5094512
UPC #
786685691114
Country of Origin
Germany

Dimensions

Depth
3.46 in
Frame Size
B
Height
3.66 in
Width
1.77 in
Overall Depth
3.46 in
Overall Height
3.66 in
Overall Width
1.77 in

Details

Operator
Selector Switch
Amps AC
0.40 to 0.63A
Item
Manual Motor Protector
Number of Poles
3
Max. Voltage
600V AC
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
Phase Loss Sensitivity
Yes
Overload Protection Type
Thermal
Maximum Overload Relay Current Setting
0.63 A
Series
XTPR Series
NEMA Enclosure Rating
No Enclosure
Current AC
0.63 A
Starter Style
IEC
Maximum Voltage Rating
600V AC
Phase
Three
Mounting Style
DIN Rail
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
0.4 A
Includes Pilot Light
No

Description

Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 0.63 A, Series XTPR Series, Maximum Overload Relay Current Setting 0.63 A, Minimum Overload Relay Current Setting 0.4 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals, Overall Depth 3.46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.