
Manual Starters EA
Mfr # MST01AH
Zoro # G214519296
product price: $196.99
/ea
Free Shipping & Returns
Key Features
NEMA Size
NEMA 1C
Number of Poles
1
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST01AH
Zoro #
G214519296
UPC #
78667862438
Country of Origin
United States
Dimensions
NEMA Size
NEMA 1C
Details
Item
Manual Motor Starter
Number of Poles
1
Standards
UL Listed
Description
1-Pole, Waterproof, NEMA 3/4/5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.