Shop EATON
See all product information
Meter Sockets 150A 120V 50/60Hz 1Ph 4Jaws NEMA Type 3R
Mfr # MBB150BTSG
Zoro # G215708842
product price:Â $969.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Nominal Length
4.94 in
Nominal Width
14.44 in
Nominal Depth
4.94 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MBB150BTSG
Zoro #
G215708842
UPC #
78668516166
Country of Origin
United States
Dimensions
Nominal Length
4.94 in
Nominal Width
14.44 in
Nominal Depth
4.94 in
Details
Material
Aluminum
Description
120/240 VAC 1-Phase, 150 A, 10 kA, Aluminum Bus, NEMA 3R, Overhead/Underground Service, Surface Mount, Ringless
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.