
Miniature Circuit Breaker, CB Series, 15A, 1 Pole, 120V AC
Mfr # BRLH115CAF
Zoro # G514240135
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRLH115CAF
Zoro #
G514240135
UPC #
78668523236
Country of Origin
United States
Dimensions
Width
3-1/2 in
Depth
6 in
Height
1-1/4 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Max. AIR Rating
15kA
Phase
1
Description
EATON BR AFCI CIRCUIT BREAKER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.