
Miniature Circuit Breaker, CB Series, 50A, 1 Pole, 120/240V AC
Mfr # BAB1050
Zoro # G014237772
product price: $31.95
/eaKey Features
Series
CB
Amps
50A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAB1050
Zoro #
G014237772
UPC #
78667930150
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
4 in
Height
1 in
Frame Size
BAB
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
50A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
120/240V DC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Bolt On
Description
120/240 VAC, 50 A, 10 kA, 1-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.