Miniature Circuit Breaker, CH Series, 40A, 240V AC
- Mfr # CH340
- Zoro # G814239969
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Series
CH
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH340
- Zoro #
- G814239969
- UPC #
- 78211310207
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CH
- Amps
- 40 A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
- Phase
- 3
- Circuit Breaker Mounting Style
- Plug-On
- Max. AIR Rating
- 10kA
- Trip Type
- Common
Dimensions
- Frame Size
- CH
- Width
- 3 in
- Depth
- 4 in
- Height
- 4 in
Description
240 VAC, 40 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.