Shop EATON
See all product information
Create Account
Miniature Circuit Breakers (MCBs) CH 3P 50A 240V 50/60Hz 3Ph EA
- Mfr # CH350
- Zoro # G914237735
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Series
CH
AC Voltage Rating
240V AC
Circuit Breaker Type
Common Trip
Width
3 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH350
- Zoro #
- G914237735
- UPC #
- 78211310209
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CH
- Amps
- 50 A
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Common Trip
- Terminal Connection
- Thermal Magnetic
- For Use With
- CH Series Load Center
- Number of Poles
- 3
- Standards
- UL 489, CSA
Dimensions
- Width
- 3 in
- Depth
- 4 in
- Height
- 4 in
Description
240 VAC, 50 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.