Eaton

Miniature Circuit Breaker, GHB Series 15A, 3 Pole, 277/480V AC


original price: $442.30
9% off
new price: $400.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series GHB
  • Number of Poles 3
  • AC Voltage Rating 277/480V AC
  • Circuit Breaker Type Standard
  • Phase 3
See all product information

Product Information

  • Brand Eaton
  • MFR # GHB3015
  • Zoro # G3783319
  • UPC #
    786679911259
  • Country of Origin Dominican Republic
  • Category Circuit Breakers

Dimensions

Frame Size 100/GHB
Width 3 in
Depth 2.63 in
Height 4 in
Min. Wire Size 14 AWG
Max. Wire Size 10 AWG
Length (Straight Wireway) 4.0 in
Length 4 in

Details

Item Miniature Circuit Breaker
Series GHB
Amps 15A
Number of Poles 3
AC Voltage Rating 277/480V AC
Circuit Breaker Type Standard
Phase 3
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Bolt On
Max. AIR Rating 14kA at 277/480V AC
Trip Type Fixed Thermal Magnetic
Instantaneous Trip Fixed
Terminal Connection Screw Clamp
DC Voltage Rating 125/250V DC
For Use With Eaton Powerline Panelboards
Standards CSA Certified, UL Listed
Interrupt Rating 65 kA at 240V AC
Frame Type Complete Breaker
Compatible Panelboard/Load Center Series 1A
Min. Operating Temp. -4 Degrees F
Max. Operating Temp. 158 Degrees F
Frame G
Compliances Federal Specifications Classification W-C375B
Frequency Rating 50/60 Hz
Certifications UL Listed
Product Name Eaton Series C complete molded case circuit breaker
Mounting Bolt on

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase Three, Series GHB, Max. AIR Rating 14kA at 277/480V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4 in, Width 3 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.