Miniature Circuit Breaker, GHB Series, 35A, 3 Pole, 277/480V AC, 14kA at 277/480V AC

  • Mfr # GHB3035

  • Zoro # G3783276


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Series
GHB
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHB3035
Zoro #
G3783276
UPC #
786679172605
Country of Origin
Dominican Republic

Dimensions

Frame Size
100A/GHB
Width
3 in
Depth
2.63 in
Height
4 in
Max. Wire Size
1/0 AWG
Min. Wire Size
10 AWG
Length
4 in

Details

Item
Miniature Circuit Breaker
Series
GHB
Amps
35A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
14kA at 277/480V AC
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
125/250V DC
For Use With
Eaton Powerline Panelboards
Standards
CSA Certified, UL Listed
Frame Type
Complete Breaker
Interrupt Rating
14 kA at 480Y/277V AC
Compatible Panelboard/Load Center Series
1A
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Compliances
Federal Specifications Classification W-C375B
Certifications
UL Listed
Frame
G
Frequency Rating
50/60 Hz

Description

Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase Three, Series GHB, Max. AIR Rating 14kA at 277/480V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4 in, Width 3 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products