Miniature Circuit Breakers (MCBs) 1P 15A EA
- Mfr # CHFAFGF115
- Zoro # G014236270
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
For Use With
Type CH Loadcenter
Width
3/4 in
Series
CH
Number of Poles
1
Circuit Breaker Type
Arc & Ground Fault
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHFAFGF115
- Zoro #
- G014236270
- UPC #
- 78667000781
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 3/4 in
Details
- For Use With
- Type CH Loadcenter
- Series
- CH
- Number of Poles
- 1
- Circuit Breaker Type
- Arc & Ground Fault
- AC Voltage Rating
- 120V AC
- Terminal Connection
- Clip (Line Terminal)
- Amps
- 15 A
Description
120 VAC, 15 A, 10 kA, Clip Line Terminal, Plug-In Mount, Dual Purpose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.