
Miniature Circuit Breakers MCBs 2P 40A 240V
Mfr # BQC240240
Zoro # G214236469
product price: $84.75
/ea
Free Shipping & Returns
Key Features
Series
CB
Number of Poles
4
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQC240240
Zoro #
G214236469
UPC #
78667637192
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
3 in
Height
3 in
Frame Size
BQ
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
40A
Number of Poles
4
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Trip Type
Common
Circuit Breaker Mounting Style
Plug-On
Max. AIR Rating
10kA
Description
120/240 VAC, 40 A, 10 kA, 2-Pole Outer/2-Pole Center, Plug-On Mount, BQC Breaker, Common Trip, Quadplex, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.