Shop EATON
See all product information
Create Account
Miniature Circuit Breakers (MCBs) BA 3P 20A 120/240V 50/60Hz 3Ph EA
- Mfr # BAB3020HS
- Zoro # G314241745
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Series
BAB
Amps
20 A
Circuit Breaker Type
Thermal Magnetic
Standards
UL 489, CSA
Terminal Connection
Extended Tang Line Terminal, Box Lug Load Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAB3020HS
- Zoro #
- G314241745
- UPC #
- 78667950964
- Country of Origin
- Dominican Republic
Details
- Series
- BAB
- Amps
- 20 A
- Circuit Breaker Type
- Thermal Magnetic
- Standards
- UL 489, CSA
- Terminal Connection
- Extended Tang Line Terminal, Box Lug Load Terminal
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
Description
240 VAC, 20 A, 10 kA, 3-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Shunt Trip, Thermal Magnetic, Miniature, Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.