Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs BR 2P 100A 240V 50/60Hz 1Ph
- Mfr # BRH2100
- Zoro # G614239695
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
100 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRH2100
- Zoro #
- G614239695
- UPC #
- 78667637390
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 100 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
- Terminal Connection
- Plug-On
- DC Voltage Rating
- 120V DC, 240V DC
Dimensions
- Width
- 3 in
- Depth
- 4 in
- Height
- 3 in
Description
208 Star/120 VAC, 240 VAC, 100 A, 22 kA, 2-Pole, Plug-On Mount, Common Trip, Duplex, Thermal Magnetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.